Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Spray/Dust Cover, FS, PK2
Mfr # AP470-022ORG-R
Zoro # G3005712
product price: $13.43
/pk 2, $6.72/ea
$13.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eye/Face Wash
- Type 2 1/4 in Diameter, FS
- Material Polypropylene
- Color Gray, Orange
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP470-022ORG-R
- Zoro # G3005712
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 2 1/4 in |
Details
Item | Spray/Dust Cover |
For Use With | Eye/Face Wash |
Type | 2 1/4 in Diameter, FS |
Material | Polypropylene |
Color | Gray, Orange |
Accessory Type | Dust Cap |
Compatible with Series | Guardian |
Compatible With Mfr. | Guardian Guardian AP470-021, Guardian Guardian G1750P, Guardian Guardian G1760, Guardian Guardian G1760P, Guardian Guardian G1950, Guardian Guardian G1950P, Guardian Guardian G1996, Guardian Guardian G5020, Guardian Guardian G5025 |
Compatible Mfr Part Number | AP470-021, G1750, G1750P, G1760, G1760P, G1950, G1950P, G1996, G5020, G5025 |
Compatible with Brand | Guardian |
Description
Spray/Dust Cover, Accessory Type Dust Cap, Color Gray, Orange, Compatible Mfr Part Number AP470-021, G1750, G1750P, G1760, G1760P, G1950, G1950P, G1996, G5020, G5025, Compatible with Brand Guardian, Compatible with Series Guardian, For Use With Eye/Face Wash, Material Polypropylene, Width 2 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-505 (FS-DIAM-505)
- HAWS Booth Enclosed Shower and Eye/Face Wash (8605WC)
- GUARDIAN EQUIPMENT Ball Valve With Actuating Arm, 1" Vertical (AP600-335V)
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, GS (AP470-001)
- GUARDIAN EQUIPMENT Deck Mtd Dual Hd Eye Wash Unit (G5022BP)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 8 ft. (G5026)
- GUARDIAN EQUIPMENT Waste Receptor, 1-1/4In. Ips Female (150-066-2)
- HAWS Flush Mounted Push Button Valve Assy (5874PBF)
- Guardian Equipment Eyewash Stations and Shower Equipment