Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Spray Head, Replacement, Assembly, PK2
Mfr # G1540SH
Zoro # G0657207
product price: $27.15
/pk 2, $13.58/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Length 6 in
- Includes Mounting Ties
- Color Black
- For Use With Guardian(R) Model G1540 and G1540HTR Portable Eyewash Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1540SH
- Zoro # G0657207
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 6 in |
Details
Sub-Category | Replacement Parts |
Includes | Mounting Ties |
Color | Black |
For Use With | Guardian(R) Model G1540 and G1540HTR Portable Eyewash Units |
Item | Spray Head Assembly |
Material | Plastic |
Accessory Type | Spray Head |
Compatible With Mfr. | Guardian Guardian |
Compatible with Brand | Guardian |
Compatible with Series | Guardian |
Description
Spray Head Assembly, Accessory Type Spray Head, Color Black, Compatible with Brand Guardian, Compatible with Series Guardian, For Use With Guardian(R) Model G1540 and G1540HTR Portable Eyewash Units, Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- ENVIROTACK&TRADE EnviroTack 24x36 60-Layer Blue Disposable Adhesive Mat (PS 2436 64 B)
- SIGNMISSION OSHA WARNING Sign, Laser Glasses Required W/ Symbol, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-WS-A-1014-L-12232)
- GUARDIAN EQUIPMENT Curtain, Modesty, Assy (AP250-015)
- GUARDIAN EQUIPMENT Sign, Shower, Ge (250-009G)
- GUARDIAN EQUIPMENT Spray/Dust Cover, FS, PK2 (AP470-022ORG-R)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, Plastic (G1902P)
- GUARDIAN EQUIPMENT Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations (G1540BA)
- GUARDIAN EQUIPMENT Pressure Relief Valve (400-017-3R)
- HONEYWELL Cup VP525, VP526, VP527, VP531 (315911/0021/U)
- Guardian Equipment Eyewash and Shower Parts and Accessories