Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Spray Head Assembly, 2 Gs
Mfr # AP470-100R
Zoro # G7312733
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Guardian
- For Use With Mfr. Model Number G1814, G1814P, G1825, G1825P, G1902, G1902P
- Material Brass
- Product Type Spray Head Assembly, 2 Gs
- Compatible with Brand Guardian
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # AP470-100R
- Zoro # G7312733
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Spray Head |
Fits Brand | Guardian |
For Use With Mfr. Model Number | G1814, G1814P, G1825, G1825P, G1902, G1902P |
Material | Brass |
Product Type | Spray Head Assembly, 2 Gs |
Compatible with Brand | Guardian |
Compatible With Mfr. | Guardian GS-Plus G1814, Guardian GS-Plus G1825, Guardian GS-Plus G1825P, Guardian GS-Plus G1902, Guardian GS-Plus G1902P |
Compatible with Series | GS-Plus |
Compatible Mfr Part Number | G1814, G1814P, G1825, G1825P, G1902, G1902P |
Accessory Type | Spray Head Yoke |
Description
Spray Head, Accessory Type Spray Head Yoke, Compatible Grainger Part Number 2LVA4, 2LVA6, 2LVH5, 2LVH6, 2LVH9, 2LVJ1, Compatible Mfr Part Number G1814, G1814P, G1825, G1825P, G1902, G1902P, Compatible with Brand Guardian, Compatible with Series GS-Plus, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Die Cut Apron, Blue, 49 In. L (56-015)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H (406TEAL)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- NMC Danger Locked Out Do Not Remove Tag, Pk25 (LOTAG35ST)
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- GUARDIAN EQUIPMENT Knob, Eye Safe, Bra, PK2 (600-664R)
- GUARDIAN EQUIPMENT Spray/dust Cover, gs, PK2 (AP470-002YEL-R)
- GUARDIAN EQUIPMENT Spray Hd, Gs, Ldc, 1/4, Assy (AP470-001LDC)
- GUARDIAN EQUIPMENT Sign, Shower, Ge (250-009G)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Countertop, 8 ft. (G5020)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- Guardian Equipment Eyewash Stations and Shower Equipment