Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Spray Hd, Fs, Grn, 1/4, Assy
Mfr # AP470-021GRN
Zoro # G1244796
product price: $30.31
/ea
$30.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Color Black
- For Use With Guardian(R) FS-Plus(TM) Spray Heads
- Material Rubber
- Accessory Type 3.2 GPM Flow Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP470-021GRN
- Zoro # G1244796
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Replacement Parts |
Color | Black |
For Use With | Guardian(R) FS-Plus(TM) Spray Heads |
Item | Spray Hd, Fs, Grn, 1/4, Assy |
Material | Rubber |
Accessory Type | 3.2 GPM Flow Control |
Description
3.2 GPM Flow Control, Material Rubber, Black, For Use With Guardian(R) FS-Plus(TM) Spray Heads, Replacement Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8FTL9)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-43-439-BK)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638MM)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005)
- GUARDIAN EQUIPMENT Sst 1In. Shower Valve, Horizontal (AP620-335H)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Yel, Assy (AP450-032YEL-R)
- GUARDIAN EQUIPMENT Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity (G1540)
- SPEAKMAN Replacement Spray Head Se-4300 (RPG38-0433)
- Guardian Equipment Eyewash and Shower Parts and Accessories