Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Single Head Drench Hose, Wall Mount, 8 ft.
Mfr # G5011
Zoro # G4756324
original price:
$299.83
6% off
new price: $279.23
/ea
Free Shipping & Returns
$279.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Wall
- Hose Length 8 ft
- Drench Hose Valve Type Stay-Open
- Flow Rate 3.2 gpm
- Covers Flip Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G5011
- Zoro # G4756324
- UPC # 001353611394
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 8 ft |
Head Dia. | 2 1/4 in |
Spray Head Diameter | 2 1/4 in |
Inlet Pipe Size | 3/8 in |
Description
Drench Hose, Burst Strength 275 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Add-On, Hose Length 8 ft, Hose Material PVC, Includes Wall Bracket, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Wall, Activation Squeeze Handle, ANSI Compliance ANSI-Compliant, Drench Hose Valve Type Stay-Open, Features Add-On, For Use With Safety Showers, Number of Spray Heads 1, Spray Head Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- PORTWEST Dayton Class 3 T-Shirt, L (S393)
- MICHELIN Size 11.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (9700PFXL)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Yel, Assy (AP450-032YEL-R)
- GUARDIAN EQUIPMENT Deck Mtd Eye Wash/drench Hose (G5022BP-HG)
- GUARDIAN EQUIPMENT Curtain, Modesty, Assy (AP250-015)
- GUARDIAN EQUIPMENT Deck Mtd Dual Hd Eye Wash Unit (G5022BP)
- GUARDIAN EQUIPMENT Bacteriostatic Additive, Replacement Bottle, 8 Oz. (G1540BA-R)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-008R)
- GUARDIAN EQUIPMENT Drench Hose Valve Repair Kit (RK600-240)
- Guardian Equipment Eyewash and Shower Parts and Accessories