Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Sign, 3-sided, Ge, Assy
Mfr # AP250-008T
Zoro # G1244680
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Accessories
- Material ABS plastic
- Includes (4) Standoffs, (4) Screws, (2) Mounting Brackets, (2) Pipe Clamps
- Color Green
- Features Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP250-008T
- Zoro # G1244680
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Accessories |
Item | Sign, 3-sided, Ge, Assy |
Material | ABS plastic |
Includes | (4) Standoffs, (4) Screws, (2) Mounting Brackets, (2) Pipe Clamps |
Color | Green |
Features | Combination |
For Use With | Guardian(R) Combination Eye Wash, Shower Stations |
Accessory Type | Emergency Safety Sign |
Description
Emergency Safety Sign, Material ABS Plastic, Green, Features Combination, For Use With Guardian(R) Combination Eye Wash, Shower Stations, Includes (4) Standoffs, (4) Screws, (2) Mounting Brackets, (2) Pipe Clamps, Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 090)
- CHEMSORB Caustic Neutralizing Absorbent, 5Gal Pail (SP70CA-L5P)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107481729)
- GVS-RPB RPB Safety Radex Filter Cartridge (APF3100)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Yel, Assy (AP450-032YEL-R)
- GUARDIAN EQUIPMENT Valve, ball, Drain Pan, 1, Assy (AP600-355-FC20)
- GUARDIAN EQUIPMENT Spray Head Assembly (AP470-001A)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- GUARDIAN EQUIPMENT Foot Control Treadle Kit, Gray (AP050-010)
- GUARDIAN EQUIPMENT Tank Gasket, PK6 (400-017-5R)
- NMC Emergency Shower Sign (SA116R)
- Guardian Equipment Eyewash and Shower Parts and Accessories