Shop All Combination Units
Guardian Equipment
Shower with Eye Wash, SS Pipe
Mfr # G2010
Zoro # G8361693
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$7,383.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 98 1/4 in
- Width 36 5/8 in
- Color Silver
- Mount Type Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G2010
- Zoro # G8361693
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 98 1/4 in |
Width | 36 5/8 in |
Shower Spray Head Diameter | 10 in |
Depth | 36 5/8 in |
Inlet Pipe Size | 1 in |
Outlet Pipe Size | 4 in |
Mount Hole Diameter | 1/2 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Bottom/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic, Includes Drench Hose No, Color Silver, Environment General Purpose, Mount Type Floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Replacement Cape, Nylon (NV2002)
- EDWARDS SIGNALING HazLoc pull station (MPSR1-D45WX-GE)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- NEVS Caution Federal Law Prohibits Dispensing Without 3/8" x 1-1/2" (PAUX-14)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909P)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Btm (GFR3110)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- GUARDIAN EQUIPMENT All-Stainless Steel Emergency Eyewash/shower (G1991HFC)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902SSH)
- SPEAKMAN Eye & Face Wash SS Bowl Combo Emergency Shower System W/ P-Trap (SE-1250-PT)
- Guardian Equipment Combination Units