Shop All Combination Units
Guardian Equipment
Shower with Eye Wash, SS Pipe
Mfr # G1991-316
Zoro # G8360178
Free Shipping & Returns
$2,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 95 3/4 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1991-316
- Zoro # G8360178
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 95 3/4 in |
Shower Spray Head Diameter | 10 in |
Shower Handle Length | 29 in |
Depth | 24 in |
Mount Hole Diameter | 7/16 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Stainless Steel, Color Orange, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, XL, Bl/Yllw, Fingerless, Left (50220110051)
- CONDOR Elec. Glove Protector, 11, Wht/Org/Grn, PR (3NEE5)
- ANSELL Gloves, Size 11, PR (37-320)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (19K981)
- GUARDIAN EQUIPMENT All-Stainless Steel Emergency Eyewash/shower (G1991HFC)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC-SSH)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1943)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 17 In. W (G1902BC-SSH)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- Guardian Equipment Eyewash Stations and Shower Equipment