Shop All Combination Units
Guardian Equipment
Shower with Eye Wash, Galvanized Pipe
Mfr # G1943
Zoro # G8359383
Free Shipping & Returns
$1,793.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 3/4 in
- Color Orange
- Mount Type Floor
- Installation Type Plumbed
- Environment General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1943
- Zoro # G8359383
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 3/4 in |
Shower Spray Head Diameter | 10 in |
Depth | 24 in |
Shower Handle Length | 29 in |
Inlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- NMC Caution Authorized Personnel Only Sign, C416PB (C416PB)
- INCOM Glow-in-the-Dark Marking Tape, Exit Left (GT130EXL)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Deck Mount (G 5022)
- GUARDIAN EQUIPMENT Freeze-restnt Safety Station (GFR1902SSH)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1950HFC)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902P-HFC)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902SSH)
- GUARDIAN EQUIPMENT Shower with Eye Wash, SS Pipe (G1991-316)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909P)
- Guardian Equipment Eyewash Stations and Shower Equipment