Shop All Combination Units
Guardian Equipment
Shower w/Eye/Face Wash PVC
Mfr # G1990
Zoro # G8538442
product price: $1,721.34
/ea
Free Shipping & Returns
$1,721.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 13/50 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Pipe Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1990
- Zoro # G8538442
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 96 13/50 in |
Shower Spray Head Diameter | 10 in |
Head Dia. | 10 in |
Shower Handle Length | 29 in |
Depth | 24 in |
Bowl Diameter | 11 3/4 in |
Mount Hole Diameter | 11/16 in |
Outlet Pipe Size | 2 in |
Inlet Pipe Size | 2 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 2 in, Inlet Pipe Thread Type Socket, Pipe Material Plastic, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment, Includes Drench Hose No, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Performance Polo, SS, Black, L (71049)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd, 11' Red "NO ENTRY" WT (WM115-PS-NOENRW-F-S-110)
- SIGNMISSION OSHA Notice, 3.5" Height, Electrical Panel Inside Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-11669)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (844103)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- GUARDIAN EQUIPMENT All-Stainless Steel Eye/face Wash/shower (G1994)
- GUARDIAN EQUIPMENT Freeze-restnt Safety Station (GFR1902SSH)
- GUARDIAN EQUIPMENT Shower with Eye Wash, SS Pipe (G1991-316)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 17 In. W (GBF1909SSH)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 120 (H5G45G-1H)
- Guardian Equipment Eyewash Stations and Shower Equipment