Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Shower Head, Stainless Steel
Mfr # AP450-048
Zoro # G2558044
Free Shipping & Returns
$176.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. G1991, G1996, G1643SSH, G1691, G1635SSH, G1692, and GBF1994
- Color Orange
- Material Stainless Steel
- Height 10 in
- Features Even With Heavy Use, Eye Wash Fixtures Operational Indefinitely
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # AP450-048
- Zoro # G2558044
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 10 in |
Details
For Use With | Mfr. No. G1991, G1996, G1643SSH, G1691, G1635SSH, G1692, and GBF1994 |
Item | Shower Head |
Color | Orange |
Material | Stainless Steel |
Features | Even With Heavy Use, Eye Wash Fixtures Operational Indefinitely |
Product Type | Shower Head, Stainles Steel |
Accessory Type | Shower Head |
Compatible with Brand | Guardian |
Compatible with Series | Guardian |
Compatible With Mfr. | Guardian Guardian G1635SSH, Guardian Guardian G1691, Guardian Guardian G1692, Guardian Guardian G1996, Guardian Guardian GBF1994, Guardian Guardian Mfr. No. G1991 |
Compatible Mfr Part Number | G1635SSH, G1643SSH, G1691, G1692, G1996, GBF1994, Mfr. No. G1991 |
Description
Shower Head, Accessory Type Shower Head, Color Orange, Compatible Mfr Part Number G1635SSH, G1643SSH, G1691, G1692, G1996, GBF1994, Mfr. No. G1991, Compatible with Brand Guardian, Compatible with Series Guardian, Height 10 in, Features Even With Heavy Use, Eye Wash Fixtures Operational Indefinitely, For Use With Mfr. No. G1991, G1996, G1643SSH, G1691, G1635SSH, G1692, and GBF1994, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE PLZ Safety Glasses/Goggles, Blk/Copper (LOKI-PZ)
- OCCUNOMIX Medium T-Shirt, Lime (LUX-300-04M)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, M (0408RHVLMED)
- HY-KO For Lease Sign 8.5" x 12", 10PK (A20615)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- GUARDIAN EQUIPMENT Alarm, Rs, 1/2, Assy (AP285-615)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- GUARDIAN EQUIPMENT Sign, Shower, Ge (250-009G)
- GUARDIAN EQUIPMENT Curtain, Modesty, Assy (AP250-015)
- GUARDIAN EQUIPMENT Clamp Bolt, Clip and Tank Gasket (AP400-017-4R)
- GUARDIAN EQUIPMENT Eyewash Shank (BI136-02-04)
- Guardian Equipment Eyewash Stations and Shower Equipment