Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Shower Hd, Abs, Yel, Assy
Mfr # AP450-032YEL-R
Zoro # G0657076
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Color Silver
- Material Plastic
- For Use With Guardian Eyewash/Shower Stations
- Features 1.6 gpm Flow Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP450-032YEL-R
- Zoro # G0657076
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Replacement Parts |
Color | Silver |
Material | Plastic |
For Use With | Guardian Eyewash/Shower Stations |
Features | 1.6 gpm Flow Control |
Item | Eyewash Spray Head |
Includes | (2) GS-plus Spray Heads |
Accessory Type | Shower Head |
Compatible with Brand | Guardian |
Compatible With Mfr. | Guardian Guardian |
Compatible with Series | Guardian |
Description
Eyewash Spray Head, Accessory Type Shower Head, Color Silver, Compatible with Brand Guardian, Compatible with Series Guardian, Features 1.6 gpm Flow Control, For Use With Guardian Eyewash/Shower Stations, Includes (2) GS-plus Spray Heads, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Marker, 4160 Volts, Pk25 (JL2013O)
- CONDOR Disposable Shirt , 3XL , White , Snap Front (30C584)
- SALISBURY Rubber Insulating Glove Class 00 Epdm, PR (E0014BL/10)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- GUARDIAN EQUIPMENT Privacy Curtain, White (AP250-065)
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- GUARDIAN EQUIPMENT Waste Receptor, Alu, Assy (150-066-1R)
- GUARDIAN EQUIPMENT Drench Shower with Face/Eyewash, Plastic (G1950P)
- GUARDIAN EQUIPMENT Unmtd Eye/face/body Spray (G5010)
- ENCON Fluid Cartridges for Aquarion(TM) Portable Eye Wash Station, 2PK (PLS456)
- Guardian Equipment Eyewash and Shower Parts and Accessories