Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Shower Hd, Abs, Grn, Assy
Mfr # AP450-032GRN
Zoro # G0657067
product price: $86.63
/ea
Free Shipping & Returns
$86.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- For Use With Guardian Eyewash/Shower Stations
- Material Plastic
- Features 10 in Diameter
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP450-032GRN
- Zoro # G0657067
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Replacement Parts |
For Use With | Guardian Eyewash/Shower Stations |
Material | Plastic |
Features | 10 in Diameter |
Color | Green |
Item | Shower Head |
Accessory Type | Shower Head |
Compatible with Series | Guardian |
Compatible With Mfr. | Guardian Guardian |
Compatible with Brand | Guardian |
Description
Shower Head, Accessory Type Shower Head, Color Green, Compatible with Brand Guardian, Compatible with Series Guardian, Features 10 in Diameter, For Use With Guardian Eyewash/Shower Stations, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Chelsea Boot Steel Work Boot, Brown (235- 120 M)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- GUARDIAN EQUIPMENT Waste Receptor for Wall Mount Units (150-114E-2)
- GUARDIAN EQUIPMENT Sst 1In. Shower Valve, Horizontal (AP620-335H)
- GUARDIAN EQUIPMENT Deck Mtd Eye Wash/drench Hose (G5022BP-HG)
- GUARDIAN EQUIPMENT Spray Head Assembly, PK2 (AP470-021LS)
- GUARDIAN EQUIPMENT Valve, ball, Drain Pan, 1, Assy (AP600-355-FC20)
- GUARDIAN EQUIPMENT Eye Wash Replacement Bowl (100-014R)
- SPEAKMAN Eyewash Aerator Repair Group sef1850 (RPG05-0908)
- Guardian Equipment Eyewash Stations and Shower Equipment