Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Replacement Wash Bowl
Mfr # 100-009ORG-R
Zoro # G3691773
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eyewash
- Type Eyewash
- Height 5 in
- Material Plastic
- Includes Cupped Washer and Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 100-009ORG-R
- Zoro # G3691773
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 5 in |
Width | 12 in |
Depth | 10 in |
Details
For Use With | Eyewash |
Item | Replacement Wash Bowl |
Type | Eyewash |
Material | Plastic |
Includes | Cupped Washer and Gasket |
Color | Orange |
For Use With Mfr. Model Number | G1825P |
Number of Pieces | 1 |
Compatible Mfr Part Number | G1750P, G1760P, G1814P, G1825P, G1902P, G1950P |
Accessory Type | Bowl |
Compatible with Series | Guardian |
Sub-Brand | Guardian |
Series | Guardian Eyewashes |
Compatible with Brand | Guardian |
Compatible With Mfr. | Guardian Guardian G1750P, Guardian Guardian G1814P, Guardian Guardian G1825P, Guardian Guardian G1902P, Guardian Guardian G1950P |
Description
Replacement Wash Bowl, Accessory Type Bowl, Color Orange, Compatible Grainger Part Number 2LVH9, Compatible Mfr Part Number G1750P, G1760P, G1814P, G1825P, G1902P, G1950P, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 10 in, Height 5 in, Width 12 in, For Use With Eyewash, Includes Cupped Washer and Gasket, Material Plastic, Number of Pieces 1, Series Guardian Eyewashes, Sub-Brand Guardian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Black/Yellow, Spandex (CG40-75-010)
- BRADY Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124465 (124465)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG95-9D)
- KRAFT TOOL EZ-Kneeler Kneeboard, Foam Cushion, Handles, Washable, Pad & Tray, 14 in L x 24 in W, Black (WL069)
- GUARDIAN EQUIPMENT Tank Gasket, PK6 (400-017-5R)
- GUARDIAN EQUIPMENT Outlet, Gs, 3/8 F, Abs, Assy (AP470-105A-A)
- GUARDIAN EQUIPMENT Spray Head Assembly (AP470-001A)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-008R)
- GUARDIAN EQUIPMENT Unmtd Eye/face/body Spray (G5010)
- GUARDIAN EQUIPMENT Sst 1In. Shower Valve, Horizontal (AP620-335H)
- SPEAKMAN Repair Part RPG10-0042-Kd Shroud Assembly For SE-400 (RPG10-0042-KD)
- Guardian Equipment Eyewash Stations and Shower Equipment