Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Repair Kit, Strainer, Mesh
Mfr # RK400-013
Zoro # G0657189
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Features Consists of Bonnet, O-ring, Mesh Cylindrical Screen
- For Use With Guardian Mesh Strainer Assembly
- Color Gray
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # RK400-013
- Zoro # G0657189
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Replacement Parts |
Features | Consists of Bonnet, O-ring, Mesh Cylindrical Screen |
For Use With | Guardian Mesh Strainer Assembly |
Item | Repair Kit for Strainer Assembly |
Color | Gray |
Material | Brass |
Includes | Bonnet, Mesh Cylindrical Screen, O-Rings |
Accessory Type | Repair Kit |
Compatible with Series | Guardian |
Compatible with Brand | Guardian |
Compatible With Mfr. | Guardian Guardian AP400-013 |
Compatible Mfr Part Number | AP400-013 |
Description
Repair Kit for Strainer Assembly, Brass,Gray,Features Consists of Bonnet, O-ring, Mesh Cylindrical Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMC)
- DURABLE Durable Corporation Steel Mat 3/8" Thick 1.5' x 2.5' Gray (390S1825)
- LYLE Alum Danger Confined Space, 10"x7", Legend Style: Text, LCU4-0538-NA_10X7 (LCU4-0538-NA_10X7)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- GUARDIAN EQUIPMENT Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022 (G 5022)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- GUARDIAN EQUIPMENT Foot Control Treadle Kit, Gray (AP050-010)
- GUARDIAN EQUIPMENT Drench Hose Valve Repair Kit (RK600-240)
- GUARDIAN EQUIPMENT Valve, ball, Drain Pan, 1, Assy (AP600-355-FC20)
- HONEYWELL Saline Personal Eyewash Bottles, 16oz, PK12 (203-32-000454-0000)
- Guardian Equipment Eyewash Stations and Shower Equipment