Shop All Eyewash Stations
Guardian Equipment
Recessed Mounted Eyewash Station Stainless Steel
Mfr # GBF1735DP
Zoro # G7262586
product price: $1,544.94
/ea
Free Shipping & Returns
$1,544.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Width 17 3/4 in
- Color Silver
- Mounting Recessed
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # GBF1735DP
- Zoro # G7262586
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 33 in |
Width | 17 3/4 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Depth | 3 7/8 in |
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Pull Down, Barrier Free Yes, Bowl Style Covered, Color Silver, Coverage Eyes and Face, Depth 3 7/8 in, Height 33 in, Width 17 3/4 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1090033)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4070-XL (10))
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic, White (LCU1-0008-NP_10x7)
- CONDOR Coated Gloves, XXL, Black, PR (2UUC7)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825BC)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- JUSTRITE Wall Mounted Eyewash Station Yellow ABS Plastic (75GEW)
- Guardian Equipment Eyewash Stations and Shower Equipment