Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Pull Rod, Stn, 47-1/2, Assy
Mfr # AP050-080
Zoro # G0657058
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Color Green
- Features 10 in dia
- For Use With Shower
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP050-080
- Zoro # G0657058
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Replacement Parts |
Color | Green |
Features | 10 in dia |
For Use With | Shower |
Material | Stainless Steel |
Item | Pull Rod |
Accessory Type | Pull Rod |
Description
Pull Rod, Accessory Type Pull Rod, For Use With Shower, Color Green, Features 10 in Diameter, Height 43 in, Material Stainless Steel, Standards ANSI Z358.1-2004, cETLus Listed, ETL Listed 101496
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Pesticide Storage Area Sign, C350PB (C350PB)
- ANSELL Electrical Gloves, Class 0, Red, Sz 8, PR (CLASS 0 R 11)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- 3M Replacement Inhalation Port Gasket, 20PK (50051131071457)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 8 ft. (G5026)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 12 ft. (G5046)
- GUARDIAN EQUIPMENT Manifold Repair Kit (G1540R)
- GUARDIAN EQUIPMENT Galvanized Elbow (300-08SE)
- GUARDIAN EQUIPMENT Spray Head, Replacement, Assembly, PK2 (G1540SH)
- GUARDIAN EQUIPMENT Repair Kit, Strainer, Mesh (RK400-013)
- BRADLEY SS Flow Control Assembly (S88-069)
- Guardian Equipment Eyewash Stations and Shower Equipment