Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Pull Rod, Sst, 29In.
Mfr # AP050-079
Zoro # G7328657
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number G1635, G1635SSH, G1643 , G1643SSH, G1662, G1662SSH, G1902, G1902BC, G1902BC-SSH, G1902P, G1950, G1950BC, G1950P, G1991, G1994BC-HFC, G1996
- Fits Brand Guardian
- For Use With Eyewash, Shower
- Product Type Pull Rod, Sst, 29"
- Compatible with Series Guardian
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP050-079
- Zoro # G7328657
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
For Use With Mfr. Model Number | G1635, G1635SSH, G1643 , G1643SSH, G1662, G1662SSH, G1902, G1902BC, G1902BC-SSH, G1902P, G1950, G1950BC, G1950P, G1991, G1994BC-HFC, G1996 |
Fits Brand | Guardian |
Item | Pull Rod |
For Use With | Eyewash, Shower |
Product Type | Pull Rod, Sst, 29" |
Compatible with Series | Guardian |
Compatible with Brand | Guardian |
Compatible With Mfr. | Guardian Guardian G1635SSH, Guardian Guardian G1643, Guardian Guardian G1643SSH, Guardian Guardian G1662, Guardian Guardian G1662SSH, Guardian Guardian G1902, Guardian Guardian G1902BC, Guardian Guardian G1902BC-SSH, Guardian Guardian G1902P, Guardian Guardian G1950, Guardian Guardian G1950BC, Guardian Guardian G1950P, Guardian Guardian G1991, Guardian Guardian G1994BC-HFC, Guardian Guardian G1996 |
Accessory Type | Pull Rod |
Compatible Mfr Part Number | G1635, G1635SSH, G1643, G1643SSH, G1662, G1662SSH, G1902, G1902BC, G1902BC-SSH, G1902P, G1950, G1950BC, G1950P, G1991, G1994BC-HFC, G1996 |
Description
Pull Rod, Accessory Type Pull Rod, Compatible Mfr Part Number G1635, G1635SSH, G1643, G1643SSH, G1662, G1662SSH, G1902, G1902BC, G1902BC-SSH, G1902P, G1950, G1950BC, G1950P, G1991, G1994BC-HFC, G1996, Compatible with Brand Guardian, Compatible with Series Guardian, For Use With Eyewash, Shower, Includes Cotter Pins, Flat Washers, Compatible Grainger Part Number 2LVA4, 2LVA6, 2LVA8, 2LVC1, 2LVC3, 2LVC5, 2LVC9, 2LVD2, 2LVG8, 2LVG9, 2LVH2, 2LVH3, 4HRJ7, 4HRJ8, 4HRJ9, 9ZWH9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC State Handicapped Reserved Parking Sign New Jersey, TMS324H (TMS324H)
- NORTHSIDE Size 10.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX105XXX)
- CONDOR Shelf, 220 lb., Galvanized Steel (35HV86)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- GUARDIAN EQUIPMENT Waste Receptor, 1-1/4In. Ips Female (150-066-2)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, Silver (GBF2150)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- GUARDIAN EQUIPMENT Spray/dust Cover, gs, PK2 (AP470-002YEL-R)
- GUARDIAN EQUIPMENT Deck Mtd Dual Hd Eye Wash Unit (G5022BP)
- GUARDIAN EQUIPMENT Deck Mtd Eye Wash/drench Hose (G5022BP-HG)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- Guardian Equipment Eyewash Stations and Shower Equipment