Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Pull Rod, Ext, Stn, Assy
Mfr # AP050-081
Zoro # G1244735
product price: $106.57
/ea
Free Shipping & Returns
$106.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Includes Cotter Pins, Flat Washers
- Features 1/2 in LPS Stay Open Ball Valve, Extended Length, Horizontal Use
- Material Stainless Steel
- For Use With Eye & Eye/Face Wash Units with Hand/Foot Treadle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP050-081
- Zoro # G1244735
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 85 in |
Details
Sub-Category | Replacement Parts |
Includes | Cotter Pins, Flat Washers |
Features | 1/2 in LPS Stay Open Ball Valve, Extended Length, Horizontal Use |
Item | Pull Rod |
Material | Stainless Steel |
For Use With | Eye & Eye/Face Wash Units with Hand/Foot Treadle |
Color | Silver |
Standards | ANSI Z358.1-2004, cETLus Listed, ETL Listed 101496 |
Accessory Type | Pull Rod |
Compatible Mfr Part Number | G1635, G1635SSH, G1643, G1643SSH, G1662, G1662SSH, G1902, G1902BC, G1902BC-SSH, G1902P, G1950, G1950BC, G1950P, G1991, G1994BC-HFC, G1996 |
Compatible with Brand | Guardian |
Compatible with Series | Guardian |
Compatible With Mfr. | Guardian Guardian G1635, Guardian Guardian G1643, Guardian Guardian G1643SSH, Guardian Guardian G1662, Guardian Guardian G1662SSH, Guardian Guardian G1902, Guardian Guardian G1902BC, Guardian Guardian G1902BC-SSH, Guardian Guardian G1902P, Guardian Guardian G1950, Guardian Guardian G1950BC, Guardian Guardian G1950P, Guardian Guardian G1991, Guardian Guardian G1994BC-HFC, Guardian Guardian G1996 |
Description
Pull Rod, Accessory Type Pull Rod, Compatible Mfr Part Number G1635, G1635SSH, G1643, G1643SSH, G1662, G1662SSH, G1902, G1902BC, G1902BC-SSH, G1902P, G1950, G1950BC, G1950P, G1991, G1994BC-HFC, G1996, Compatible with Brand Guardian, Compatible with Series Guardian, For Use With Eye & Eye/Face Wash Units with Hand/Foot Treadle, Includes Cotter Pins, Flat Washers, Color Silver, Features 1/2 in LPS Stay Open Ball Valve, Extended Length, Horizontal Use, Height 85 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Large (PWGFRJL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475R53 (475R53)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- ERB SAFETY Samson Back Support, Suspenders, Black, MD, 33"-37" (12301)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-009ORG-R)
- GUARDIAN EQUIPMENT 3.2 Gpm Flow Control, Pack Of 6 (470-025R)
- GUARDIAN EQUIPMENT Sst 1/2In. Ball Valave with Handle (AP620111H)
- GUARDIAN EQUIPMENT Eye Wash Replacement Bowl (100-014R)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Ldc, 1/4, Assy (AP470-021LDC)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005)
- HONEYWELL Personal Eye Wash Bottle, 1 oz. (32-000451-0000)
- Guardian Equipment Eyewash Stations and Shower Equipment