Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Privacy Curtain, White
Mfr # AP250-065
Zoro # G7627751
product price: $583.28
/ea
Free Shipping & Returns
$583.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Privacy Curtains
- Color White
- Material Nylon
- For Use With Recessed Shower, Recessed Shower with Eyewash
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP250-065
- Zoro # G7627751
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 52 in |
Height | 6 ft |
Width | 4 1/2 ft |
Depth | 4 1/2 ft |
Details
Sub-Category | Privacy Curtains |
Color | White |
Material | Nylon |
For Use With | Recessed Shower, Recessed Shower with Eyewash |
Item | Privacy Curtain |
Includes | Mounting Brackets |
Features | Curtain has Interior Pocket for Storing a Smock to be Used After Contaminated Clothing is Removed, Curtain has Tie-Back so it can be Neatly Stored when Shower is not in Use, White Polyester Curtain with Ring Hangers |
Accessory Type | Privacy Curtain |
Series | Guardian Accessory |
Compatible with Series | Guardian Recessed Cabinet Units |
Compatible Mfr Part Number | GBF1735DP, GBF2150, GBF2152 |
Compatible with Brand | Universal |
For Equipment Type | Showers, Showers with Eyewash |
Description
Privacy Curtain, Accessory Type Privacy Curtain, Color White, Compatible Mfr Part Number GBF1735DP, GBF2150, GBF2152, Compatible with Brand Universal, Compatible with Series Guardian Recessed Cabinet Units, Depth 4 1/2 ft, Height 6 ft, Width 4 1/2 ft, Features Curtain has Interior Pocket for Storing a Smock to be Used After Contaminated Clothing is Removed, Curtain has Tie-Back so it can be Neatly Stored when Shower is not in Use, White Polyester Curtain with Ring Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-50)
- GVS-RPB Face Seal (16-712)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N97 (474N97)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-3X)
- GUARDIAN EQUIPMENT Sst 1In. Shower Valve, Horizontal (AP620-335H)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1994)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005)
- GUARDIAN EQUIPMENT Flange, Deck, Ge, Nyl, Assy (AP350-011G)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- GUARDIAN EQUIPMENT Galvanized Pipe Pack (AP500-100)
- SPEAKMAN Mounting Hardware for Sa-1002 (RPG05-0886)
- Guardian Equipment Eyewash Stations and Shower Equipment