Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Portable Unit Wall Bracket
Mfr # G1540WB
Zoro # G7321343
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number G1540
- Fits Brand Guardian
- For Use With Guardian Gravity Fed Eyewash
- Material Stainless Steel
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1540WB
- Zoro # G7321343
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Portable Unit Wall Bracket |
For Use With Mfr. Model Number | G1540 |
Fits Brand | Guardian |
For Use With | Guardian Gravity Fed Eyewash |
Material | Stainless Steel |
Color | Silver |
Compatible with Series | Guardian Gravity Fed Eyewash |
Series | Guardian Gravity Fed Eyewash |
Compatible with Brand | Guardian |
Compatible Mfr Part Number | G1540 |
Accessory Type | Wall Bracket |
Description
Portable Unit Wall Bracket, Accessory Type Wall Bracket, Color Silver, Compatible Grainger Part Number 2LVL4, Compatible Mfr Part Number G1540, Compatible with Brand Guardian, Compatible with Series Guardian Gravity Fed Eyewash, Depth 2 in, For Use With Guardian Gravity Fed Eyewash, Height 6 in, Material Stainless Steel, Series Guardian Gravity Fed Eyewash, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns S/S Orange Dp Cotton Workshirt, M (SC40OR SS M)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (TQ-601-M)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-18)
- SOUND SEAL Acoustic Screen, Modular, Gray, 4 x 8 ft. (NS-117PKD)
- GUARDIAN EQUIPMENT Valve, Freeze Protection, 1/2 (600-540)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, GS (AP470-001)
- GUARDIAN EQUIPMENT Sign, 3-sided, Ge, Assy (AP250-008T)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- GUARDIAN EQUIPMENT Repair Kit, Strainer, Mesh (RK400-013)
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- Guardian Equipment Eyewash Stations and Shower Equipment