Shop All Eyewash Stations
Guardian Equipment
Pedestal Mounted Eyewash Station Stainless Steel
Mfr # G1760
Zoro # G2989874
product price: $464.57
/ea
Free Shipping & Returns
$464.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Width 16 in
- Color Silver
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1760
- Zoro # G2989874
- UPC # 013536112970
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 38 in |
Width | 16 in |
Bowl Dia. | 11 1/2 in |
Depth | 11 1/2 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 2.25 in |
Spray Head Diameter | 2 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1/2 in |
Bowl Diameter | 11 1/8 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 11 1/2 in, Height 38 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA THINK Sign, This Is Your Home Five Days Of Week, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-TS-A-1218-V-11945)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- 2W INTERNATIONAL Hard Hat Sweat Band 100 Pack, 100PK (HSB-100)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR (4045-XXXL (12))
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1201)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214Y)
- Guardian Equipment Eyewash Stations