Shop All Eyewash Stations
Guardian Equipment
Pedestal-Mounted Eyewash Station
Mfr # G1825HFC
Zoro # G0613755
Free Shipping & Returns
$501.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Width 16 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1825HFC
- Zoro # G0613755
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 38 in |
Width | 16 in |
Depth | 11 1/2 in |
Outlet Pipe Size | 1 1/4 in |
Inlet Pipe Size | 1/2 in |
Bowl Diameter | 11 1/8 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 11 1/2 in, Height 38 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog (UD112PF)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Log, Pk1000 (1HAC3)
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In (PD60PW 34 34)
- MCR SAFETY Gloves, Cotton/Polyester, L, Gray, PK12 (9420KM)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1201)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- GUARDIAN EQUIPMENT Recessed Mounted Eyewash Station Stainless Steel (GBF1735DP)
- GLOBAL INDUSTRIAL Double Bottle Eyewash Station, 32 Oz. (708570DS)
- Guardian Equipment Eyewash Stations and Shower Equipment