Shop All Eyewash Stations
Guardian Equipment
Pedestal-Mounted Eyewash Station
Mfr # G1704
Zoro # G1244455
product price: $598.37
/ea
Free Shipping & Returns
$598.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Width 16 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1704
- Zoro # G1244455
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 38 in |
Width | 16 in |
Depth | 11 1/2 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 7/16 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 11 1/2 in, Height 38 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- ANSELL 31" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-430)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- PICKARDT Steel Hand Stamp Arrow, 1/4" (PIC-ARR-6)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH-L)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1895)
- GUARDIAN EQUIPMENT Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled (G1100)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH)
- GUARDIAN EQUIPMENT Guardian Equipment Emergency Eye Wash Pedestal Mounted - Stainless Steel Bowl, G1825 (G1825)
- Guardian Equipment Eyewash Stations