Shop All Eyewash Stations
Guardian Equipment
Pedestal Mounted Eyewash Station ABS Plastic
Mfr # G1825P
Zoro # G1896377
product price: $337.70
/ea
Free Shipping & Returns
$337.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Width 16 in
- Color Orange
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1825P
- Zoro # G1896377
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 38 in |
Width | 16 in |
Bowl Dia. | 11 1/2 in |
Depth | 11 1/2 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 3/4 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Orange, Coverage Eyes, Depth 11 1/2 in, Height 38 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Desktop Label Printer, VNM SIGNMAKER Series, Multi-Color Capability (VNM8)
- SAFE HANDLER Super Grip Gloves, Blue/Black, Large/X-Large, PR (BLSH-MSRG-14-LXL1B)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849R)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775LH)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774LH)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1779)
- ACORN CONTROLS Safety Eyewash, Portable, Gravity Fed (S0P50)
- Guardian Equipment Eyewash Stations