Shop All Eyewash Stations
Guardian Equipment
Pedestal Mounted Eyewash Station ABS Plastic
Mfr # G1760P
Zoro # G2002472
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Width 16 in
- Color Orange
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1760P
- Zoro # G2002472
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 38 in |
Width | 16 in |
Bowl Dia. | 11 1/2 in |
Depth | 11 1/2 in |
Head Dia. | 2.25 in |
Fitting Size | 1/2 in NPT Female |
Bowl Diameter | 11 1/8 in |
Outlet Pipe Size | 1 1/4 in |
Spray Head Diameter | 2 1/4 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Orange, Coverage Eyes and Face, Depth 11 1/2 in, Height 38 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Berlin Executive Hi-Vis Vest, L (US476)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1895)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station, No Bowl, Brass Valve, Chrome Plated Brass Spray Head (G1100)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774LH)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1779)
- SELLSTROM Rapid-Clear Portable Eyewash Stations (S90331)
- Guardian Equipment Eyewash Stations and Shower Equipment