Shop All Anchorage Connectors
This Product is Discontinued
Guardian Equipment
Pass Through Strap 6 ft, 420 lb Weight Capacity (Discontinued)
Mfr # 01620
Zoro # G9169474
This Product is Discontinued
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 420 lb
- Length 6 ft
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # 01620
- Zoro # G9169474
- UPC # 672421016207
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Depth | 20 in |
Width | 2 in |
Details
Item | Pass Through Strap |
Tensile Strength | 5,000 lb |
Weight Capacity | 420 lb |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07 |
Material | Galvanized Steel, Nylon, Polyester |
Installation | See Instructions |
Number of Rescue Rings | 0 |
Description
Pass Through Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.