Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Outlet, Gs, 3/8 F, Abs, Assy
Mfr # AP470-105A-A
Zoro # G1244750
original price:
$93.43
6% off
new price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- For Use With Guardian(R) Eye and Eye, Face Wash Units
- Material ABS plastic
- Includes Cupped Washer, Rubber Gasket (unthreaded)
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP470-105A-A
- Zoro # G1244750
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Replacement Parts |
For Use With | Guardian(R) Eye and Eye, Face Wash Units |
Material | ABS plastic |
Item | Outlet, Gs, 3/8 F, Abs, Assy |
Includes | Cupped Washer, Rubber Gasket (unthreaded) |
Color | Yellow |
Features | 11-3/4 in dia Bowl |
Description
Outlet Assembly, Material ABS Plastic, Yellow, Features 11-3/4 in dia Bowl, For Use With Guardian(R) Eye and Eye, Face Wash Units, Includes Cupped Washer, Rubber Gasket (unthreaded), Replacement Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Full Leather Back, PK12 (1237)
- HILLMAN 2 in. Black Vinyl Self-Adhesive Number Set 0-9 35 pc, 6PK (842284)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, XXL (07-755-XXL)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- GUARDIAN EQUIPMENT Drench Shower with Face/Eyewash, Plastic (G1950P)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Grn, Assy (AP450-032GRN)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Ldc, 1/4, Assy (AP470-021LDC)
- GUARDIAN EQUIPMENT Waste Receptor, 1-1/4In. Ips Female (150-066-2)
- HAWS Flush Mounted Push Button Valve Assy (5874PBF)
- Guardian Equipment Eyewash Stations and Shower Equipment