Shop All Mixing Valves
This Product is Discontinued
Guardian Equipment
Mixing Valve, Brass, 44 gpm, FNPT, 125 psi (Discontinued)
Mfr # G3800LF
Zoro # G0185888
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Brass
- Flow Rate 44 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G3800LF
- Zoro # G0185888
- UPC # 013536143042
- Country of Origin Unknown
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Overall Height | 10 3/4 in |
Overall Width | 13 in |
Connection Size - Outlet | 1 1/4 in |
Connection Size - Inlet | 1 in |
Details
Item | Mixing Valve |
Body Material | Brass |
Flow Rate | 44 gpm |
Inlet Type | FNPT |
Outlet Type | FNPT |
Temp. Range | 0 Degrees to 140 Degrees F |
Max. Pressure | 125 psi |
Standards | ANSI Z358.1 2014 |
Inlet Temperature (Cold) | 40 Degrees to 80 Degrees F |
Compliance | ASSE 1071 Certified |
Inlet Temperature (Hot) | 140 Degrees F |
Series | G3800LF |
Description
Mixing Valve, Body Material Brass, Flow Rate 44 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 0 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 10 3/4 in, Overall Width 13 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 140 Degrees F, Standards ANSI Z358.1 2014, Compliance ASSE 1071 Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.