Shop All Mixing Valves
This Product is Discontinued
Guardian Equipment
Mixing Valve, Brass, 0.5-6gpm, FNPT, 125 psi (Discontinued)
Mfr # G3600LF
Zoro # G0185906
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Brass
- Flow Rate 0.5-6 gpm
- Inlet Type Solder
- Outlet Type Solder
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G3600LF
- Zoro # G0185906
- UPC # 001353614302
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 6 1/2 in |
Overall Width | 6 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Mixing Valve |
Body Material | Brass |
Flow Rate | 0.5-6 gpm |
Inlet Type | Solder |
Outlet Type | Solder |
Temp. Range | 0 Degrees to 140 Degrees F |
Max. Pressure | 125 psi |
Standards | ANSI Z358.1 2014 |
Inlet Temperature (Hot) | 140 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 80 Degrees F |
Compliance | ASSE 1071 Certified |
Series | G3600LF |
Description
Mixing Valve, Body Material Brass, Flow Rate 0.5-6 gpm, Inlet Type Solder, Outlet Type Solder, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 0 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 6 1/2 in, Overall Width 6 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 140 Degrees F, Standards ANSI Z358.1 2014, Compliance ASSE 1071 Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.