Shop All Anchorage Connectors
Guardian Equipment
Minotaur, Fits Up to 30In. Beam
Mfr # 106
Zoro # G7951964
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38 in
- Width 4 in
- Hook Max. Opening 2 in
- Depth 6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 106
- Zoro # G7951964
- UPC # 672421001067
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 38 in |
Width | 4 in |
Depth | 6 in |
Details
Item | Minotaur |
Hook Max. Opening | 2 in |
Material | Aluminum |
Description
Minotaur, Length 38 in, Depth 6 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD FR Cotton Welding Apron, 9oz Green, 36 in. Length (PWGFRA36)
- NATICO ORIGINALS Natico Originals 60-110-BK Aluminum Wallet; Black (60-110-BK)
- MUCK BOOT CO Boots Muck Chore Hi 10M (CHH-000A-BL-100)
- LYLE Alum Danger Do Not Enter Test, 14"x10" (LCU4-0502-NA_14X10)
- GUARDIAN EQUIPMENT Concrete Anchor Strap, 4 ft. (10715)
- GUARDIAN EQUIPMENT Roof Anchor, 310 lb., Steel (00484)
- GUARDIAN EQUIPMENT Anchor Roof W/Double D-Ring (00510)
- GUARDIAN EQUIPMENT Premium X-arm, 10 ft. (10790)
- GUARDIAN EQUIPMENT Wood Roof Anchor, 25inLx3inWx1/4inD (00482)
- GUARDIAN EQUIPMENT CB-18 Weld-On Post (10655)
- SUPER ANCHOR SAFETY Retro-Fit RETAIL 20ga. 430sst w/Stamped Dacromet D-ring. Single Hole Size (2815)
- Guardian Equipment Anchorage Connectors