Shop All Anchorage Connectors
Guardian Equipment
Metal Roof Anchor, 16inLx16inWx18inD
Mfr # 00657-M
Zoro # G7801841
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 16 in
- Includes Fasteners
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 00657-M
- Zoro # G7801841
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 16 in |
Width | 16 in |
Depth | 18 in |
Details
Item | Roof Anchor |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Fasteners |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07 |
Material | Galvanized Metal |
Attaches To | Metal |
D-Ring Material | Galvanized Metal |
Brand and Series | Guardian |
Description
Roof Anchor, D-Ring Material Galvanized Metal, Length 16 in, Weight Capacity 310 lb, Width 16 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- ACE Compression Hand Support, S/M, PK12 (203061)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46O2X)
- TIMBERLAND PRO Loafer Shoe, W, 12, Brown, PR (TB153534230)
- GUARDIAN EQUIPMENT Premium X-arm, 10 ft. (10790)
- GUARDIAN EQUIPMENT Concrete Roof Anchor, 12inLx12inWx18inD (00656)
- GUARDIAN EQUIPMENT Ridg-2 Ridge-It Anchor (00510)
- GUARDIAN EQUIPMENT Metal/Wood Roof Anchor, 8inLx10inWx12inD (00255)
- GUARDIAN EQUIPMENT Premium X-Arm (10787)
- GUARDIAN EQUIPMENT Roof Bracket, Adjustable, 2x10Plank (2500-10)
- 3M DBI-SALA Web Tie-Off Adaptor (1002010)
- Guardian Equipment Anchorage Connectors