Shop All Anchorage Connectors
This Product is Discontinued
Guardian Equipment
Mega Swivel Anchor for Concrete (Discontinued)
Mfr # S93-743
Zoro # G8525763
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 5 1/2 in
- Hook Max. Opening 2 in
- Width 3 in
- Material Steel
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # S93-743
- Zoro # G8525763
- UPC # 672421002385
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 5 1/2 in |
Width | 3 in |
Depth | 3 in |
Details
Item | Mega Swivel Anchor |
Hook Max. Opening | 2 in |
Material | Steel |
Description
Mega Swivel Anchor, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.