Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Knob, Eye Safe, Bra, PK2
Mfr # 600-664R
Zoro # G3307626
product price: $13.66
/pk 2, $6.83/ea
$13.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Color Black
- Material Synthetic Rubber
- For Use With Faucet Eyewash
- Includes (2) Actuating Knobs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 600-664R
- Zoro # G3307626
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Replacement Parts |
Color | Black |
Item | Pull Knobs |
Material | Synthetic Rubber |
For Use With | Faucet Eyewash |
Includes | (2) Actuating Knobs |
Accessory Type | Pull Knob |
Compatible with Series | Guardian |
Compatible With Mfr. | Guardian Guardian G1100, Guardian Guardian G1200, Guardian Guardian G1201 |
Compatible with Brand | Guardian |
Compatible Mfr Part Number | G1100, G1101, G1200, G1201 |
Description
Pull Knobs, Accessory Type Pull Knob, Compatible Mfr Part Number G1100, G1101, G1200, G1201, Compatible with Brand Guardian, Compatible with Series Guardian, For Use With Faucet Eyewash, Includes (2) Actuating Knobs, Color Black, Material Synthetic Rubber, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11411-00000-20)
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- GUARDIAN EQUIPMENT Sign, Eye Wash, Ge (250-007G)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- GUARDIAN EQUIPMENT Galvanized Pipe Pack (AP500-100)
- GUARDIAN EQUIPMENT Waste Receptor, Alu, Assy (150-066-1R)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- BRADLEY Aluminum Flow Control Assembly (S88-068GR)
- Guardian Equipment Eyewash and Shower Parts and Accessories