Shop All Lanyards and Lifelines
Guardian Equipment
Internal Shock Lanyard, 4.5 ft.-6 ft., Org
Mfr # 01298
Zoro # G2637229
product price: $118.17
/ea
Free Shipping & Returns
$118.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 ft. to 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 01298
- Zoro # G2637229
- UPC # 672421012988
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Length | 4.5 ft. to 6 ft. |
Details
Item | Shock Lanyard |
Description
Internal Shock Lanyard,4.5 ft.-6 ft.,Org
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- NMC Danger This Machine Starts Automatically Label, Pk5 (D87AP)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 11, PR (21402 11)
- 3M 9"L x 6"W Fire Barrier Self-Locking Pillows (FB-269*)
- GUARDIAN EQUIPMENT 6 Shock Absorbing Lanyards (01231)
- GUARDIAN EQUIPMENT 3 ft.L Shock Absorbing Lanyard (01214)
- GUARDIAN EQUIPMENT 3 ft.L Shock Absorbing Lanyard (01255)
- GUARDIAN EQUIPMENT 6 ft.L Self Retracting Lifeline (11083)
- GUARDIAN EQUIPMENT Chain Assembly w Swivel Rebar Hook, 24 (1616)
- GUARDIAN EQUIPMENT Halo Series 20 ft.L Self Retracting Lifeline (10909)
- MSA SAFETY Horizontal Lifeline, 310 lb, 100 ft (10219294)
- Guardian Equipment Fall Protection