Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Inlet Adapter, PK3
Mfr # AP400-009
Zoro # G7299862
product price: $36.75
/pk 3, $12.25/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Guardian
- For Use With Mfr. Model Number G1100, G1101, G1200, G1201
- Height 1 in
- Width 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP400-009
- Zoro # G7299862
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 1 in |
Width | 1 in |
Depth | 1 in |
Inlet Pipe Size | 3/8 in |
Details
Item | Inlet Adapter |
Fits Brand | Guardian |
For Use With Mfr. Model Number | G1100, G1101, G1200, G1201 |
Color | Black |
For Use With | Eyewash |
Product Type | Inlet Adapter, PK3 |
Compatible with Series | Guardian Faucet Mounted Eyewashes |
Inlet Connection Type | 3/8 in NPT Male |
Compatible with Brand | Guardian |
Accessory Type | Inlet Adapter |
Inlet Pipe Gender | Male |
Inlet Pipe Thread Type | NPT |
For Equipment Type | Eyewash |
Compatible Mfr Part Number | G1100, G1101, G1200, G1201 |
Description
Inlet Adapter, Accessory Type Inlet Adapter, Color Black, Compatible Grainger Part Number 2LVE1, 2LVE3, 2LVE5, 2LVE7, Compatible Mfr Part Number G1100, G1101, G1200, G1201, Compatible with Brand Guardian, Compatible with Series Guardian Faucet Mounted Eyewashes, Depth 1 in, Height 1 in, Width 1 in, For Use With Eyewash, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UHV425-M-BLKYLW)
- BRADY Pipe Markr, Arrow - Single, Gn, 1to2-1/2 In (93257)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107PTP)
- 3M Reusable Earplugs, Flanged Shape, 26.0 Decibel, Clear (7000127187)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- GUARDIAN EQUIPMENT Portable Unit Wall Bracket (G1540WB)
- GUARDIAN EQUIPMENT Curtain, Modesty, Assy (AP250-015)
- GUARDIAN EQUIPMENT Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022 (G 5022)
- GUARDIAN EQUIPMENT Sign, Eye Wash, Ge (250-007G)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1950)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5011)
- Guardian Equipment Eyewash Stations and Shower Equipment