Shop All Eyewash Stations
Guardian Equipment
Heated Eyewash Station, 16 gal., 0.5 gpm
Mfr # G1540HTR
Zoro # G0185915
product price: $2,665.99
/ea
Free Shipping & Returns
$2,665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23 in
- Width 22 in
- Color Yellow
- Installation Type Portable
- Includes (1) Bottle of Water Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1540HTR
- Zoro # G0185915
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 23 in |
Width | 22 in |
Head Dia. | 1 1/2 in |
Depth | 20 in |
Spray Head Diameter | 1 1/2 in |
Electrical Cord Length | 9 ft |
Description
Eyewash Station, Activation Gravity Feed, Color Yellow, Coverage Eyes, Depth 20 in, Height 23 in, Width 22 in, Electrical Connection Type Plug-in, Environment Freezing Temperatures, In Solution Shelf Life 6 mo, Included Media Media Included, Includes (1) Bottle of Water Preservative, Maximum Flow Rate 0.5 gpm, Media Type Water Preservative, Minimum Operating Temperature -20 Degrees F, Mount Type Counter, Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Tank Capacity 16 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774LH)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1724)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849R)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7778B)
- Guardian Equipment Eyewash Stations and Shower Equipment