Shop All Combination Units
Guardian Equipment
Heat-Trace Shower/Eyewash, NPT Top
Mfr # GFR3100
Zoro # G3460880
product price: $3,851.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,851.99
Free 30-Day Returns
Key Features
- Height 94 1/2 in
- Color Orange
- Mount Type Floor
- Environment Freezing Temperatures, Hazardous Location
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # GFR3100
- Zoro # G3460880
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 1/2 in |
Shower Spray Head Diameter | 10 in |
Head Dia. | 10 in |
Shower Handle Length | 29 in |
Width | 13 3/4 in |
Inlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Electrical Cord Length | Not Available |
Bowl Diameter | Without Bowl |
Description
Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes, Electrical Connection Type Hardwired, Hazardous Location Rating Class I/Division 2, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -40 Degrees F, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 080)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2940HS)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- 3M Safety Glasses, Gray Anti-scratch & Anti-fog (7000128260)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- GUARDIAN EQUIPMENT Shower with Eye Wash, SS Pipe (G1991-316)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902SSH)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 17 In. W (G1902BC-SSH)
- SPEAKMAN SS Eye & Face Wash Bwl Combo Emergency Shower Sys W/ Hand/Foot Activtn (SE-1255-HFO)
- Guardian Equipment Combination Units