Shop All Combination Units
Guardian Equipment
Heat-Trace Shower/Eyewash, NPT Btm
Mfr # GFR3110
Zoro # G3460871
product price: $3,851.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,851.99
Free 30-Day Returns
Key Features
- Height 94 1/2 in
- Color Orange
- Mount Type Floor
- Environment Freezing Temperatures, Hazardous Location
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # GFR3110
- Zoro # G3460871
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 1/2 in |
Shower Spray Head Diameter | 10 in |
Shower Handle Length | 29 in |
Head Dia. | 10 in |
Width | 13 3/4 in |
Inlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Electrical Cord Length | Not Available |
Bowl Diameter | No Bowl |
Description
Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes, Electrical Connection Type Hardwired, Hazardous Location Rating Class I/Division 2, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Bottom, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -40 Degrees F, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09 (485P09)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950QC/S/MGN)
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1943)
- GUARDIAN EQUIPMENT Shower with Eye Wash, SS Pipe (G1991-316)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1950HFC)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- Guardian Equipment Eyewash Stations and Shower Equipment