Shop All Harness Accessories
Guardian Equipment
Guardian Fall Protection 00420 Truss Boss Kit, 130 to 420 lb Worker Capacity, Galvanized Steel, Zinc
Mfr # 420
Zoro # G504308067
product price: $82.29
/ea
Free Shipping & Returns
$82.29
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
- Brand Guardian Equipment
- MFR # 420
- Zoro # G504308067
- UPC # 672421004204
- Country of Origin China
- Category Harness Accessories
Description
The Guardian Fall Protection truss boss anchor kit provides everything required for the set-up of a premium roof truss anchor. In addition to a non-corrosive truss boss anchor, this kit also includes waterproof flashing for both composite and tile roofs and also an anchor cap specially designed to protect the truss boss from weather, as well as to not blow off in high winds. The included truss boss can be installed on the truss while the truss is still on the ground for additional safety and the entire kit can be installed without penetrating roof sheathing. This kit is ideal for fall arrest and restraint applications and is supplied with all necessary fasteners.
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
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- ERGODYNE Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black (3011)
- CALLOWAY MILLS Sand, 60 W x 72 L (14SND0506)
- GUARDIAN EQUIPMENT Lanyard Leg Sgl 6Ft Shk Absorb (01220)
- GUARDIAN EQUIPMENT Trauma Strap (10733)
- 3M DBI-SALA Suspension Trauma Safety Straps, Fire Resistant (9505712)
- ALL GEAR Low Friction Ring Blue, 3/4 (AGLFR34-BLUE)
- CONDOR Suspension Trauma Relief Straps, Fall Rescue Accessory, 310 lb Weight Capacity, Universal Size (45J297)
- SUPER ANCHOR SAFETY Trauma Suspension Ladder (6060)
- MSA SAFETY Suspension Trauma Strap, Nyln, 800 lb., Blk (10063441)
- Guardian Equipment Fall Protection