Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Guardian Equipment Eyewash Station
Mfr # G1562DLY
Zoro # G7781341
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Wheel Lockable Caster Base, 8 ft Drench Hose, Inspection Tag, Universal Identification Sign
- Standards ANSI Z358.1-2014
- Height 4 in
- Color Silver
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1562DLY
- Zoro # G7781341
- UPC # 013536145251
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 4 in |
Depth | 16 in |
Width | 16 in |
Details
Includes | (4) Wheel Lockable Caster Base, 8 ft Drench Hose, Inspection Tag, Universal Identification Sign |
Item | Eyewash Station Dolly |
Standards | ANSI Z358.1-2014 |
Color | Silver |
For Use With | Guardian Pressurized Eyewash |
Material | Stainless Steel |
Compatible Mfr Part Number | G1562, G1562HTR |
Compatible with Brand | Guardian |
Series | Guardian Pressurized Eyewash |
Accessory Type | Cart |
Compatible with Series | Guardian Pressurized Eyewash |
Description
Eyewash Station Dolly, Accessory Type Cart, Color Silver, Compatible Grainger Part Number 38NJ18, 9XD46, Compatible Mfr Part Number G1562, G1562HTR, Compatible with Brand Guardian, Compatible with Series Guardian Pressurized Eyewash, Depth 16 in, For Use With Guardian Pressurized Eyewash, Height 4 in, Includes (4) Wheel Lockable Caster Base, 8 ft Drench Hose, Inspection Tag, Universal Identification Sign, Material Stainless Steel, Series Guardian Pressurized Eyewash, Standards ANSI Z358.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ Ratchet Headgear W/ Faceshield, H8A, Clear, Polycarbonate, 1 Each (7000127244)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- KISHIGO High-Visibility Vest, Blue, 2XL/3XL (B121-2X-3X)
- AMERIHOME Rubber Boot Scraper Mat (RBSM)
- GUARDIAN EQUIPMENT Alarm, Rs, 1-1/4, Assy (AP275-615)
- GUARDIAN EQUIPMENT Privacy Curtain, White (AP250-065)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- GUARDIAN EQUIPMENT Tank Gasket, PK6 (400-017-5R)
- GUARDIAN EQUIPMENT Eyewash Aerator Assembly, PR (AP450-110R)
- GUARDIAN EQUIPMENT Valve, ball, Drain Pan, 1, Assy (AP600-355-FC20)
- GLOBAL INDUSTRIAL Portable Eyewash Replacement Eye Cap (708RP581)
- Guardian Equipment Eyewash and Shower Parts and Accessories