Shop All Harnesses
Guardian Equipment
Full Body Harness, Vest Style, M/L
Mfr # 21173
Zoro # G2638190
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Seraph
- Harness Application Construction
- Harness Sizing M/L
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 21173
- Zoro # G2638190
- UPC # 672421211732
- Country of Origin China
- Category Harnesses
Details
Item | Full Body Harness |
Series | Seraph |
Harness Application | Construction |
Harness Sizing | M/L |
Harness Style | Vest |
Description
Seraph Construction,M,L,Bl/Blk Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103000-100-004-12)
- ZING ZING RecycLockout Lockout Tagout, Universal Forklift-Valve-Plug Lockout, 7294 (7294)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 8 ft - Brown Rubber Runner (03-161)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21042)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02130)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02125)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02220)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21034)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02230)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- Guardian Equipment Harnesses