Shop All Harnesses
Guardian Equipment
Full Body Harness, Vest Style, 2XL
Mfr # 181052
Zoro # G1246345
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rescue Rings 0
- Harness Style Vest
- Harness Sizing 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 181052
- Zoro # G1246345
- Country of Origin United States
- Category Harnesses
Details
Item | Full Body Harness |
Number of Rescue Rings | 0 |
Harness Style | Vest |
Harness Sizing | 2XL |
Description
Passthru Buckle Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34PSL (MHZW34PSL)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP122VP (MCSP122VP)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 10, 1 PR (11-928)
- STEEL GRIP High Heat Bib Apron, Thermonol, 48 x 24 In (TH125-48)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02130)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02230)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21030)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02220)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02120)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (21031)
- GEMTOR Full Body Harness, Vest Style, XL (833H-4)
- Guardian Equipment Fall Protection