Shop All Combination Units
Guardian Equipment
Freeze Restnt Safety Station
Mfr # GFR1902
Zoro # G0657435
product price: $2,390.49
/ea
Free Shipping & Returns
$2,390.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 89 3/4 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # GFR1902
- Zoro # G0657435
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 89 3/4 in |
Shower Spray Head Diameter | 10 in |
Depth | 24 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (N96793L)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-9)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk25 (DL40BTB25)
- GUARDIAN EQUIPMENT All-Stainless Steel Emergency Eyewash/shower (G1991HFC)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Btm (GFR3110)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909P)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 17 In. W (G1902BC-SSH)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1941)
- Guardian Equipment Combination Units