Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Flange, Deck, Ge, Nyl, Assy
Mfr # AP350-011G
Zoro # G0657100
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Color Silver
- Material Stainless Steel
- Includes Screws
- Features 1 in IPS Mounting Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP350-011G
- Zoro # G0657100
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Replacement Parts |
Color | Silver |
Item | Escutcheon |
Material | Stainless Steel |
Includes | Screws |
Features | 1 in IPS Mounting Shank |
For Use With | Eyewash/Drench Hose & Drench Hose Units |
Accessory Type | Escutcheon |
Compatible With Mfr. | Guardian |
Compatible with Brand | Guardian |
Description
Escutcheon, Accessory Type Escutcheon, Color Silver, Compatible with Brand Guardian, Features 1 in IPS Mounting Shank, For Use With Eyewash/Drench Hose & Drench Hose Units, Includes Screws, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Press-On Letters, Vinyl, 2", Black, PK77 (01050)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 2" W (FLM640-HZ)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9683M)
- GUARDIAN EQUIPMENT Sign, Shower, Ge (250-009G)
- GUARDIAN EQUIPMENT Eye Wash Replacement Bowl (100-014R)
- GUARDIAN EQUIPMENT Knob, Eye Safe, Bra, PK2 (600-664R)
- GUARDIAN EQUIPMENT Spray Head, Replacement, Assembly, PK2 (G1540SH)
- GUARDIAN EQUIPMENT Inlet Adapter, PK3 (AP400-009)
- GUARDIAN EQUIPMENT Pull Rod, Sst, 29In. (AP050-079)
- BRADY Brady® 86615 Emergency Shower & Eye Wash Test Record Tag, 2 Sided, 10/Pkg, Polyester, 4"W x 7"H (86615)
- Guardian Equipment Eyewash Stations and Shower Equipment