Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Fill Tube
Mfr # AP400-017-2
Zoro # G0120858
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Guardian
- For Use With Mfr. Model Number G1562
- Number of Pieces 1
- For Use With Guardian Pressurized Eyewash
- Accessory Type Fill Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # AP400-017-2
- Zoro # G0120858
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 1 in |
Depth | 1 in |
Height | 12 in |
Details
Fits Brand | Guardian |
For Use With Mfr. Model Number | G1562 |
Item | Fill Tube |
Number of Pieces | 1 |
For Use With | Guardian Pressurized Eyewash |
Accessory Type | Fill Tube |
Sub-Brand | Guardian |
Material | Copper |
Series | Guardian Pressurized Eyewash |
Compatible Mfr Part Number | G1561, G1562 |
Compatible with Series | Guardian Pressurized Eyewash |
Compatible with Brand | Guardian |
Color | Yellow |
Description
Fill Tube, Accessory Type Fill Tube, Color Yellow, Compatible Grainger Part Number 9XD46, Compatible Mfr Part Number G1561, G1562, Compatible with Brand Guardian, Compatible with Series Guardian Pressurized Eyewash, Depth 1 in, Height 12 in, Width 1 in, For Use With Guardian Pressurized Eyewash, Material Copper, Number of Pieces 1, Series Guardian Pressurized Eyewash, Sub-Brand Guardian
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Farm and Consumer, Nozzle Diesel (DN7LOBF)
- 2W INTERNATIONAL Chemical Suit, Medium, Green (8035-SA M)
- STRANCO Reflective Letter Label, L, 2-1/2in H, PK25 (RUM200-L-YB)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, L (F550555320L)
- GUARDIAN EQUIPMENT Sign, Shower, Ge (250-009G)
- GUARDIAN EQUIPMENT Inspection Tag, PK20 (250-060R)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- GUARDIAN EQUIPMENT Valve, ball, Drain Pan, 1, Assy (AP600-355-FC20)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Grn, 1/4, Assy (AP470-021GRN)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- SPEAKMAN Repair Part RPG10-0042-Kd Shroud Assembly For SE-400 (RPG10-0042-KD)
- Guardian Equipment Eyewash and Shower Parts and Accessories