Shop All Eyewash Stations
Guardian Equipment
Faucet Mounted Eyewash Station No Bowl
Mfr # G1101
Zoro # G3445802
product price: $119.58
/ea
Free Shipping & Returns
$119.58
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 6 3/4 in
- Color Silver
- Mounting Faucet
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1101
- Zoro # G3445802
- UPC # 640024923512
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 5 in |
Width | 6 3/4 in |
Depth | 2 in |
Head Dia. | 1 in |
Fitting Size | 55/64 in-27 Female |
Size (Ht x Wd x Dp) | 5 in x 6 3/4 in x 2 in |
Inlet Pipe Size | 43/50 in |
Spray Head Diameter | 1 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Pull Knob, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 2 in, Height 5 in, Width 6 3/4 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes 13/16-27, 15/16-27, and 3/8 in IPS Adapters, Hi-Visibility Identification Sign and Inspection Tag, Removable Aerator, Vinyl Pop Off Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 43/50 in, Inlet Pipe Thread Type Weld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1779)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849R)
- GUARDIAN EQUIPMENT Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled (G1100)
- GUARDIAN EQUIPMENT Guardian Equipment Safety Station with Eye Wash Stainless Steel Bowl and Cover, G1902BC (G1902BC)
- HAWS Air-Press. Tempered Emergency Eyewash (7603T)
- Guardian Equipment Eyewash Stations and Shower Equipment