Shop All Combination Units
Guardian Equipment
Eye/face Wash/shower Sfty Stn
Mfr # G1950SSH
Zoro # G0657441
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 7/8 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1950SSH
- Zoro # G0657441
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 7/8 in |
Shower Spray Head Diameter | 10 in |
Shower Handle Length | 29 in |
Depth | 24 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Bowl Diameter | 11 1/8 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Stainless Steel, Sub-Brand Guardian Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- CONDOR Leather Gloves, XL, Gray/Red, PR (20GZ03)
- ONYX Foam Flotation Cushion (110200-500-999-12)
- GUARDIAN EQUIPMENT Shower w/Eye/Face Wash PVC (G1990)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909P)
- SPEAKMAN Eyesaver SEF-9200 Service Sink Eyewash Attachment (SEF-9200)
- Guardian Equipment Combination Units