Shop All Combination Units
Guardian Equipment
Eye/face Wash/shower Sfty Stn
Mfr # G1909SSH
Zoro # G1244245
original price:
$1,380.95
4% off
new price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 7/8 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1909SSH
- Zoro # G1244245
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 7/8 in |
Shower Spray Head Diameter | 10 in |
Shower Handle Length | 29 in |
Depth | 24 in |
Bowl Diameter | 11 1/8 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Orange, Environment General Purpose, Mount Type Floor, Mounting Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Healthcare Respirator, XS, Blue, PK20 (1510)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (09-K1450/S)
- 3M DBI-SALA Web Scaffold Choker (1201391)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC-SSH)
- GUARDIAN EQUIPMENT Shower with Eye Wash, SS Pipe (G1991-316)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902SSH)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1943)
- Guardian Equipment Eyewash Stations and Shower Equipment