Shop All Combination Units
Guardian Equipment
Eye Wash/shower Safety Station
Mfr # G1902SSH
Zoro # G1244288
original price:
$1,630.71
41% off
new price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 3/4 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1902SSH
- Zoro # G1244288
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 3/4 in |
Shower Spray Head Diameter | 10 in |
Shower Handle Length | 29 in |
Depth | 24 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Stainless Steel, Sub-Brand Guardian Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, M, 12, Brown, PR (W191077)
- N-FERNO BY ERGODYNE Flame Resistant Liner, Black, Modacrylic (6882)
- ALTA Knee Pads, Knee Style, PR (52913.16)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, XL (BW4000)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1943)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Deck Mount (G 5022)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1950HFC)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 17 In. W (G1902BC-SSH)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAB)
- Guardian Equipment Combination Units